End Mill, Ball End Center Cutting Extra Length, 12 mm Cutter Dia, 150 mm Overall Length

  • Mfr # 99250

  • Zoro # G716077416


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Shank Dia.
12 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99250
Zoro #
G716077416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Shank Dia.
12 mm
Length of Cut
50 mm
Shank Length
100 mm

Details

End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
Uncoated
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, 12 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 100 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.