End Mill, Ball End Center Cutting Extra Length, 18 mm Cutter Dia, 150 mm Overall Length

  • Mfr # 99330

  • Zoro # G516077364


product price: $165.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99330
Zoro #
G516077364
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18 mm
Overall Length
150 mm
Length of Cut
50 mm

Details

End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, 18 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Helix Flute, 18 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.