
End Mill, Ball End Center Cutting Extra Length, Series: 720MC, 5/16 in Cutter Dia
Mfr # 43134
Zoro # G916068009
product price: $58.85
/eaKey Features
Helix Angle
30°
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Length of Cut
1-5/8 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43134
Zoro #
G916068009
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8 in
Overall Length
4 in
Shank Length
2-3/8 in
Details
Helix Angle
30°
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiCN Coated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 720MC, 5/16 in Cutter Dia, 4 in Overall Length, 1-5/8 in Length of Cut, 2 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-3/8 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.