Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: 723M, 1/4 in Diameter Cutter

  • Mfr # 55600

  • Zoro # G916076554


product price: $53.95
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Length of Cut
1-1/2 in
Finish
Uncoated
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55600
Zoro #
G916076554
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
6 in
Shank Length
4-1/2 in

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Number of Flutes
3
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 723M, 1/4 in Diameter Cutter, 6 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 4-1/2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.