
End Mill, Ball End Center Cutting Extra Length, Series: 740M, 10 mm Diameter Cutter
Mfr # 97210
Zoro # G216069393
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Length of Cut
38 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97210
Zoro #
G216069393
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Shank Dia.
10 mm
Overall Length
150 mm
Details
Finish
Uncoated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 740M, 10 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.