
End Mill, Ball End Center Cutting Extra Length, Series: 740MA, 6 mm Cutter Dia
Mfr # 97117
Zoro # G416068950
product price: $47.39
/eaKey Features
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97117
Zoro #
G416068950
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
25 mm
Shank Dia.
6 mm
Shank Length
75 mm
Details
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 740MA, 6 mm Cutter Dia, 100 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.