
End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 12 mm Diameter Cutter
Mfr # 98267
Zoro # G516071409
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Finish
TiAlN Coated
Cutting Direction
Right Hand
Shank Dia.
12 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98267
Zoro #
G516071409
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
12 mm
Length of Cut
75 mm
Overall Length
150 mm
Details
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 12 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.