Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: AX8, 14 mm Cutter Dia

  • Mfr # 98270

  • Zoro # G416071196


product price: $111.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98270
Zoro #
G416071196
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
100 mm
Shank Dia.
14 mm

Details

End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: AX8, 14 mm Cutter Dia, 100 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 14 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.