
End Mill, Ball End Center Cutting Rougher/Finisher, Series: VRX, 1 in Cutter Dia
Mfr # 28931
Zoro # G216076391
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Overall Length
5 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28931
Zoro #
G216076391
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Length of Cut
2 in
Details
Number of Flutes
4
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered
Description
End Mill, Ball End Center Cutting Rougher/Finisher, Series: VRX, 1 in Cutter Dia, 5 in Overall Length, 2 in Length of Cut, 4 Flutes, Staggered Flute, 1 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.