
End Mill, Ball End Center Cutting Rougher/Finisher, Series: VRX, 4 mm Diameter Cutter
Mfr # 28480
Zoro # G116073711
product price: $28.29
/eaKey Features
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Length of Cut
12 mm
Number of Flutes
4
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28480
Zoro #
G116073711
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
50 mm
Details
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Helix Angle
41°
Flute Type
Staggered
Description
End Mill, Ball End Center Cutting Rougher/Finisher, Series: VRX, 4 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Staggered Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.