
End Mill, Ball End Center Cutting, Series: CoroMill 790, 3/4 in Cutter Dia
Mfr # 21804
Zoro # G916069921
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21804
Zoro #
G916069921
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Details
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting, Series: CoroMill 790, 3/4 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 5 Flutes, Helix Flute, 3/4 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.