
End Mill, Ball End Center Cutting Single End Stub Length, Series: 190M
Mfr # 4010
Zoro # G316068432
product price: $16.49
/eaKey Features
Length of Cut
1/16 in
Cutting Direction
Right Hand
Finish
Uncoated
Overall Length
1-1/2 in
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010
Zoro #
G316068432
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/16 in
Overall Length
1-1/2 in
Shank Length
1-7/16 in
Details
Cutting Direction
Right Hand
Finish
Uncoated
Shank Type
Plain/Round
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: 190M, 1/32 in Diameter Cutter, 1-1/2 in Overall Length, 1/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-7/16 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.