End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 11/16 in Cutter Dia

  • Mfr # 17347

  • Zoro # G116070567


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-1/2 in
Overall Length
4 in
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17347
Zoro #
G116070567
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
4 in

Details

End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 11/16 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Helix Flute, 3/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.