
End Mill, Ball End Center Cutting Standard Length, Series: 390M, 1/4 in Diameter Cutter
Mfr # 28050
Zoro # G116072172
product price: $30.49
/eaKey Features
Number of Flutes
4
Overall Length
2-1/2 in
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28050
Zoro #
G116072172
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
3/4 in
Shank Length
1-3/4 in
Details
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Standard Length, Series: 390M, 1/4 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.