
End Mill, Ball End Center Cutting Standard Length, Series: 920M, 25 mm Cutter Dia
Mfr # 47220
Zoro # G916075892
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
38 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47220
Zoro #
G916075892
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 920M, 25 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Helix Flute, 25 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.