Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Standard Length, Series: 923M, 10 mm Diameter Cutter

  • Mfr # 38140

  • Zoro # G416074760


product price: $43.59
/ea

Key Features

Overall Length
70 mm
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Length of Cut
25 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38140
Zoro #
G416074760
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
25 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
3
Finish
Uncoated
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: 923M, 10 mm Diameter Cutter, 70 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.