
End Mill, Ball End Center Cutting Stub Length, Series: 980MA, 5 mm Cutter Dia
Mfr # 3597
Zoro # G416067786
product price: $24.39
/eaKey Features
Overall Length
50 mm
Helix Angle
30°
Finish
TiAlN Coated
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3597
Zoro #
G416067786
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
10 mm
Details
Helix Angle
30°
Finish
TiAlN Coated
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length, Series: 980MA, 5 mm Cutter Dia, 50 mm Overall Length, 10 mm Length of Cut, 2 Flutes, Spiral Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.