Zoro Homepage

End Mill, Ball End Center Cutting Stub Length Variable Helix, Series: 3360E

  • Mfr # 50563

  • Zoro # G216069218


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Type
Plain
Length of Cut
5/8 in
Finish
AlCrN Coated
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50563
Zoro #
G216069218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
5/8 in

Details

Shank Type
Plain
Finish
AlCrN Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length Variable Helix, Series: 3360E, 1/2 in Cutter Dia, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.