
End Mill, Ball End Center Cutting Stub Length Variable Helix, Series: V4B, 1/4 in Cutter Dia
Mfr # 50560
Zoro # G516069178
product price: $31.19
/eaKey Features
Overall Length
2 in
Length of Cut
3/8 in
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50560
Zoro #
G516069178
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
3/8 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Finish
AlCrN Coated
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length Variable Helix, Series: V4B, 1/4 in Cutter Dia, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.