
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 1/2 in Diameter Cutter
Mfr # 50293
Zoro # G916075571
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Type
Weldon Flat
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50293
Zoro #
G916075571
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
2-1/8 in
Details
Shank Type
Weldon Flat
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 1/2 in Diameter Cutter, 4 in Overall Length, 2-1/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.