Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 6 mm Cutter Dia

  • Mfr # 50253

  • Zoro # G916074994


product price: $32.69
/ea

Key Features

Length of Cut
19 mm
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50253
Zoro #
G916074994
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Overall Length
65 mm

Details

Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Plain
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 6 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.