Shop GARR TOOL
See all product information
Create Account
End Mill, Ball Nose Center Cutting Double End, Series: 1887, 7/16 in Cutter Dia
- Mfr # 31120
- Zoro # G916074321
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
7/8 in
Number of Flutes
2
Finish
Uncoated
Overall Length
4 in
End Mill Material
Submicron Solid Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31120
- Zoro #
- G916074321
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Finish
- Uncoated
- End Mill Material
- Submicron Solid Carbide
- Flute Type
- Spiral
Dimensions
- Length of Cut
- 7/8 in
- Overall Length
- 4 in
Description
End Mill, Ball Nose Center Cutting Double End, Series: 1887, 7/16 in Cutter Dia, 4 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Spiral Flute, 7/16 in Shank Dia, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.