Jobber Drill Bit Set, 1 to 10 mm, HSS-E, Uncoated, in Case
- Mfr # 115305 1-10
- Zoro # G314373293
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115305 1-10
- Zoro #
- G314373293
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The HOLEX - 115305 1-10 is a jobber drill bit made from HSS E (High-Speed Steel with cobalt) material, intended for general drilling applications. It has a 135-degree drill bit point angle. The drill bit is uncoated.
Key Features:
- Material: HSS E (High-Speed Steel with cobalt).
- Point Angle: 135 degrees, has a 135-degree point angle.
- Finish: Uncoated, with no additional surface treatment applied.
- Item Type: Jobber drill, indicating a standard twist drill length for versatile use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.