
End Mill, Ball Nose Center Cutting Double End, Series: 530MA, 5/32 in Cutter Dia
Mfr # 32067
Zoro # G016075549
product price: $40.29
/eaKey Features
Helix Angle
30°
Length of Cut
7/16 in
Cutting Direction
Right Hand
Finish
TiAlN Coated
Overall Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32067
Zoro #
G016075549
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/16 in
Overall Length
2-1/2 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Double End, Series: 530MA, 5/32 in Cutter Dia, 2-1/2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Helix Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.