Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball Nose Center Cutting Double End, Series: 535MA, 7/32 in Diameter Cutter

  • Mfr # 36047

  • Zoro # G416076320


product price: $68.59
/ea

Key Features

Shank Type
Weldon Flat
Number of Flutes
4
Overall Length
3 in
Cutting Direction
Right Hand
Length of Cut
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36047
Zoro #
G416076320
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
9/16 in

Details

Shank Type
Weldon Flat
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Double End, Series: 535MA, 7/32 in Diameter Cutter, 3 in Overall Length, 9/16 in Length of Cut, 4 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.