
End Mill, Ball Nose Center Cutting Extra Length, 18 mm Cutter Dia, 150 mm Overall Length
Mfr # 97347
Zoro # G316069736
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97347
Zoro #
G316069736
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
75 mm
Shank Dia.
18 mm
Overall Length
150 mm
Details
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, 18 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 2 Flutes, Helix Flute, 18 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.