
End Mill, Ball Nose Center Cutting Extra Length, 3/4 in Cutter Dia, 6 in Overall Length
Mfr # 43330
Zoro # G216069560
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Finish
Uncoated
Overall Length
6 in
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43330
Zoro #
G216069560
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
3 in
Details
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, 3/4 in Cutter Dia, 6 in Overall Length, 3 in Length of Cut, 2 Flutes, Helix Flute, 3/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.