
End Mill, Ball Nose Center Cutting Extra Length, Series: 600A, 10 mm Cutter Dia
Mfr # 99227
Zoro # G916077414
product price: $110.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Length of Cut
75 mm
Number of Flutes
4
Overall Length
150 mm
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99227
Zoro #
G916077414
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
75 mm
Overall Length
150 mm
Shank Dia.
10 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 600A, 10 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 4 Flutes, Helix Flute, 10 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.