End Mill, Ball Nose Center Cutting Extra Length, Series: 723MA, 1/2 in Diameter Cutter

  • Mfr # 55757

  • Zoro # G916077278


product price:  $91.25
/ea
Free Shipping & Returns

Key Features

Length of Cut
2 in
Overall Length
4 in
Helix Angle
30°
Finish
TiAlN Coated
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55757
Zoro #
G916077278
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4 in

Details

Helix Angle
30°
Finish
TiAlN Coated
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 723MA, 1/2 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 3 Flutes, Helix Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.