End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 25 mm Cutter Dia

  • Mfr # 97377

  • Zoro # G016069623


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Shank Dia.
25 mm
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97377
Zoro #
G016069623
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
25 mm
Length of Cut
50 mm
Overall Length
150 mm

Details

Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 25 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Helix Flute, 25 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.