End Mill, Ball Nose Center Cutting Extra Length, Series: 750MA, 10 mm Diameter Cutter

  • Mfr # 99187

  • Zoro # G516076701


product price: $64.95
/ea

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Length of Cut
25 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99187
Zoro #
G516076701
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Shank Dia.
10 mm
Overall Length
75 mm

Details

Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 750MA, 10 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.