End Mill, Ball Nose Center Cutting, Series: 390M, 3/16 in Diameter Cutter

  • Mfr # 28040

  • Zoro # G216072355


product price: $26.59
/ea

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Length of Cut
9/16 in
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28040
Zoro #
G216072355
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Overall Length
2 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting, Series: 390M, 3/16 in Diameter Cutter, 2 in Overall Length, 9/16 in Length of Cut, 4 Flutes, Helix Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products