End Mill, Ball Nose Center Cutting, Series: T-Carb 51MCR, 5/16 in Cutter Dia

  • Mfr # 84190

  • Zoro # G616074270


product price:  $20.69
/ea

Key Features

Overall Length
2-1/2 in
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting
Finish
Uncoated
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84190
Zoro #
G616074270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
7/8 in

Details

End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Straight

Description

End Mill, Ball Nose Center Cutting, Series: T-Carb 51MCR, 5/16 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Straight Flute, 5/16 in Shank Dia, Right Hand Cutting, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.