End Mill, Ball Nose Center Cutting Standard Length, Series: 320M, 11/64 in Diameter Cutter

  • Mfr # 16100

  • Zoro # G716076488


product price:  $21.79
/ea

Key Features

Length of Cut
9/16 in
Finish
Uncoated
Helix Angle
30°
Overall Length
2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16100
Zoro #
G716076488
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Overall Length
2 in

Details

Finish
Uncoated
Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 320M, 11/64 in Diameter Cutter, 2 in Overall Length, 9/16 in Length of Cut, 2 Flutes, Helix Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.