End Mill, Ball Nose Center Cutting Stub Length, Series: 180M, 0.218 in Diameter Cutter

  • Mfr # 3080

  • Zoro # G416077303


product price:  $21.75
/ea

Key Features

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Length of Cut
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080
Zoro #
G416077303
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
2 in

Details

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Ball Nose Center Cutting Stub Length, Series: 180M, 0.218 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.