End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: T-Max P, 10 mm Cutter Dia

  • Mfr # 27700

  • Zoro # G616070517


product price: $54.65
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Cutting Direction
Right Hand
Overall Length
70 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27700
Zoro #
G616070517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
22 mm

Details

End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: T-Max P, 10 mm Cutter Dia, 70 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Staggered Flute, 10 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.