Zoro Homepage

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: Tiger-tec Silver

  • Mfr # 63621

  • Zoro # G916069556


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-3/4 in
Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63621
Zoro #
G916069556
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/4 in
Overall Length
4 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
Shank Type
Plain
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: Tiger-tec Silver, 3/4 in Cutter Dia, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Staggered Flute, 3/4 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.