Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 10 mm Cutter Dia

  • Mfr # 63200

  • Zoro # G516067334


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Length of Cut
14 mm
Shank Type
Plain
Helix Angle
41°
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63200
Zoro #
G516067334
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Overall Length
100 mm

Details

Cutting Direction
Right Hand
Shank Type
Plain
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 10 mm Cutter Dia, 100 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Staggered Flute, 10 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.