
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 1/2 in Diameter Cutter
Mfr # 63421
Zoro # G116069042
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Length of Cut
1-1/2 in
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63421
Zoro #
G116069042
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Details
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Shank Type
Plain
Helix Angle
41°
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 1/2 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Staggered Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.