End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 18 mm Cutter Dia

  • Mfr # 63301

  • Zoro # G416067649


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
25 mm
Cutting Direction
Right Hand
Overall Length
150 mm
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63301
Zoro #
G416067649
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
150 mm

Details

Cutting Direction
Right Hand
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Helix Angle
41°
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 18 mm Cutter Dia, 150 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Staggered Flute, 18 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.