
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 25 mm Diameter Cutter
Mfr # 63350
Zoro # G816068413
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
125 mm
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63350
Zoro #
G816068413
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
125 mm
Length of Cut
50 mm
Details
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
Shank Type
Weldon Flat
Number of Flutes
4
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 25 mm Diameter Cutter, 125 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Staggered Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.