Carbide Turning Insert, Triangle, TNMG331 / TNMG160404, for Titanium
- Mfr # 251432 HB7415-1
- Zoro # G714824364
product price:Â
$
9.35
/ea
Sold in multiples of 10 for
$93.50
Key Features
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
TIS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251432 HB7415-1
- Zoro #
- G714824364
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 331
- Corner Radius
- 0.4 mm
- Depth of Cut
- 0.2 mm
- Insert Thickness
- 3
- Depth of Cut max
- 4 mm
Details
- Insert Shape
- Triangle
- Insert Style
- TNMG
- Inscribed Circle
- 3
- Chip-Breaker
- TIS
- Grade
- HB7415-1
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- TNMG 160404
- Cutting speed
- 50 m/min
- Number of Inserts
- 6
- Primary Material Application
- Titanium
- Feed
- 0.1 mm/rev.
- Type
- Indexable insert for turning
Description
TNMG 160404 HB7415-1 Grade: HB7415-1 Chip breaker: TIS Cutting depth ap: 0.2 2 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 50 110 m/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.