Zoro Homepage

End Mill, Center Cutting Double End Square End, Series: 450MA, 1.5 mm Cutter Dia

  • Mfr # 30527

  • Zoro # G716069084


product price: $37.39
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Length of Cut
5 mm
Finish
TiAlN Coated
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30527
Zoro #
G716069084
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5 mm
Overall Length
50 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
4
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Double End Square End, Series: 450MA, 1.5 mm Cutter Dia, 50 mm Overall Length, 5 mm Length of Cut, 4 Flutes, Helix Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.