
End Mill, Center Cutting Double End Standard Length, Series: 435M, 1/4 in Diameter Cutter
Mfr # 34050
Zoro # G416075828
product price: $50.59
/eaKey Features
Overall Length
3 in
Flutes
4
Material - Machining
Solid Submicron Carbide
Length of Cut
5/8 in
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34050
Zoro #
G416075828
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
5/8 in
Shank Length
2-3/8 in
Details
Flutes
4
Material - Machining
Solid Submicron Carbide
Coating
Uncoated
Shank Type
Weldon Flat
Helix Angle
30°
Description
End Mill, Center Cutting Double End Standard Length, Series: 435M, 1/4 in Diameter Cutter, 3 in Overall Length, 5/8 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2-3/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.