Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Double End Standard Length, Series: 435MA, 1/4 in Diameter Cutter

  • Mfr # 34057

  • Zoro # G116075869


product price: $66.45
/ea

Key Features

Coating
TiALN Coated
Overall Length
3 in
Length of Cut
5/8 in
Material - Machining
Solid Submicron Carbide
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34057
Zoro #
G116075869
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
5/8 in
Shank Length
2-3/8 in

Details

Coating
TiALN Coated
Material - Machining
Solid Submicron Carbide
Flutes
4
Helix Angle
30°
Shank Type
Weldon Flat

Description

End Mill, Center Cutting Double End Standard Length, Series: 435MA, 1/4 in Diameter Cutter, 3 in Overall Length, 5/8 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2-3/8 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.