Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 620M, 3/16 in Diameter Cutter

  • Mfr # 41050

  • Zoro # G916072020


product price: $28.99
/ea

Key Features

Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Length of Cut
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41050
Zoro #
G916072020
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Overall Length
3 in

Details

Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 620M, 3/16 in Diameter Cutter, 3 in Overall Length, 1-1/8 in Length of Cut, 2 Flutes, Helix Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.