Shop GARR TOOL
See all product information
Create Account
End Mill, Center Cutting Square End, Series: 855M, 20 mm Cutter Dia, 100 mm Overall Length
- Mfr # 40720
- Zoro # G316071425
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
5
Length of Cut
41 mm
Overall Length
100 mm
Helix Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40720
- Zoro #
- G316071425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 41 mm
- Overall Length
- 100 mm
Details
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 5
- Helix Angle
- 45 Degrees
- Cutting Direction
- Right Hand
- Finish
- Uncoated
- Flute Type
- Helix
Description
End Mill, Center Cutting Square End, Series: 855M, 20 mm Cutter Dia, 100 mm Overall Length, 41 mm Length of Cut, 5 Flutes, Helix Flute, 20 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.