
End Mill, Center Cutting Extra Length Square End, Series: 650M, 6 mm Diameter Cutter
Mfr # 94110
Zoro # G816075176
product price: $33.95
/eaKey Features
Length of Cut
25 mm
Cutting Direction
Right Hand
Overall Length
100 mm
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94110
Zoro #
G816075176
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
100 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Square End
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 650M, 6 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.