
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 630M
Mfr # 42360
Zoro # G716077355
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42360
Zoro #
G716077355
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
4 in
Shank Length
2 in
Details
Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 630M, 1 in Cutter Dia, 6 in Overall Length, 4 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.