
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M
Mfr # 92210
Zoro # G816071093
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
38 mm
Overall Length
150 mm
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92210
Zoro #
G816071093
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
150 mm
Shank Length
112 mm
Details
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Number of Flutes
2
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M, 10 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 112 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.